- Pipe Thread Nipple
| Length | 5 in |
| Type | Nipple |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Connection Type | Male |
| Weight | 0.41 LB |
| Length | 5 in |
| Type | Nipple |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Pressure [Max] | 3000 psig |
| Shape | Straight |
| Connection Type | Male |
| Weight | 0.41 LB |