- Pipe Thread Nipple
| Length | 3 1/2 in |
| Thread Size | 3/8 NPT |
| Type | Nipple |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Connection Type | Male |
| Material | Brass |
| Weight | 0.31 LB |
| Length | 3 1/2 in |
| Thread Size | 3/8 NPT |
| Type | Nipple |
| Shape | Straight |
| Pressure [Max] | 3000 psig |
| Connection Type | Male |
| Material | Brass |
| Weight | 0.31 LB |