- Manifold Tubing Adapter Bushing
| Thread Size | 1/4 in (NPT) |
| Used With | PH-1 Pigtail Handle |
| Type | Bushing |
| Connection Type | Female/Tubiing Recess |
| Tube O.D. | 3/8 in |
| Material | Brass |
| Weight | 0.53 LB |
| Thread Size | 1/4 in (NPT) |
| Used With | PH-1 Pigtail Handle |
| Type | Bushing |
| Connection Type | Female/Tubiing Recess |
| Tube O.D. | 3/8 in |
| Material | Brass |
| Weight | 0.53 LB |