- Barbed Hose Nipple
| Type | Nipple |
| Hose I.D. | 1/2 in |
| Material | Brass |
| Length | 2 1/4 in |
| Size 1 | C-Size |
| Pressure | 200 psig |
| Weight | 1.83 LB |
| Type | Nipple |
| Hose I.D. | 1/2 in |
| Material | Brass |
| Length | 2 1/4 in |
| Size 1 | C-Size |
| Pressure | 200 psig |
| Weight | 1.83 LB |