- Hose Coupler
- Male/Male
- Gas Type: Oxygen
| Type | Coupler |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Size 1 | C-Size - C-Size |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 200 psi |
| Thread Direction | RH |
| Weight | 0.0 LB |
| Type | Coupler |
| Gas Type | Oxygen |
| Connection Type | Male/Male |
| Size 1 | C-Size - C-Size |
| Shape | Straight |
| Material | Brass |
| Pressure [Max] | 200 psi |
| Thread Direction | RH |
| Weight | 0.0 LB |