- Regulator Outlet Bushing
- Male/Male
- Gas Type: Fuel Gas
| Type | Adapter |
| Male Thread | 3/8 in NPT |
| Size 1 | C-Size |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Gas Type | Fuel Gas |
| Thread Direction | LH |
| Shape | Straight |
| Weight | 0.0 LB |
| Type | Adapter |
| Male Thread | 3/8 in NPT |
| Size 1 | C-Size |
| Connection Type | Male/Male |
| Pressure [Max] | 200 psig |
| Material | Brass |
| Gas Type | Fuel Gas |
| Thread Direction | LH |
| Shape | Straight |
| Weight | 0.0 LB |