- Spiral & NPT Hose Nipple
| Length | 2 in |
| Pressure | 200 psig |
| Type | Nipple |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Size 1 | C-Size |
| Weight | 0.11 LB |
| Length | 2 in |
| Pressure | 200 psig |
| Type | Nipple |
| Material | Brass |
| Thread Size | 1/4 in (NPT) |
| Size 1 | C-Size |
| Weight | 0.11 LB |