- Hose Repair Kit
- Gas Type: Oxygen, Fuel Gas
features
- Kit box makes a great tackle box when empty, which has removable dividers
includes
- (8) hose nipples
- (16) hose ferrules
- (4) hose splicers
- (8) hose nuts
- Free box cutter
- Kit box
| Hose I.D. | 1/4 in, 3/16 in |
| Size 1 | B-Size |
| Gas Type | Oxygen, Fuel Gas |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Weight | 1.0 LB |

