Skip to content Skip to navigation menu
Western Enterprises312-CK-3

312-CK-3

Hose Repair Kit
Item #101558668
  • Hose Repair Kit
Western Enterprises312-CK-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hose Repair Kit

features

  • Fast, easy concave crimp ensures strong connections

includes

  • Fittings, Crimping Tool, Case includes full color label and description chart
Size 1 A-Size, B-Size
Hose I.D. 3/16 in, 1/4 in, 3/8 in
Thread - TPI or Pitch 3/8 in - 24, 9/16 in - 18
Weight 3.68 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison