- Regulator Inlet Washer
- Gas Type: Carbon Dioxide (CO2)
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-320 |
| Gas Type | Carbon Dioxide (CO2) |
| Style | Snap-In |
| Weight | 0.03 LB |
| Type | Washer |
| Material | Teflon |
| CGA No. | CGA-320 |
| Gas Type | Carbon Dioxide (CO2) |
| Style | Snap-In |
| Weight | 0.03 LB |