- Regulator Inlet Nut
- Female
- Gas Type: Carbon Dioxide (CO2)
| CGA No. | CGA-320 |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Carbon Dioxide (CO2) |
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Material | Brass |
| Weight | 0.19 LB |
| CGA No. | CGA-320 |
| Type | Nut |
| Thread Direction | RH |
| Gas Type | Carbon Dioxide (CO2) |
| Connection Type | Female |
| Thread - TPI or Pitch | .830 in - 14 NGO |
| Material | Brass |
| Weight | 0.19 LB |