- Regulator Inlet Nipple
- Gas Type: Carbon Dioxide (CO2), Non-Corrosive Gases
includes
- Check Valve
| Thread Size | 1/4 in (NPT) |
| Gas Type | Carbon Dioxide (CO2), Non-Corrosive Gases |
| CGA No. | CGA-320, CGA-330 |
| Material | Brass |
| Length | 2 1/2 in |
| Weight | 0.03 LB |
| Thread Size | 1/4 in (NPT) |
| Gas Type | Carbon Dioxide (CO2), Non-Corrosive Gases |
| CGA No. | CGA-320, CGA-330 |
| Material | Brass |
| Length | 2 1/2 in |
| Weight | 0.03 LB |