- Regulator Inlet Washer
- Gas Type: Carbon Dioxide (CO2)
| CGA No. | CGA-320 |
| Type | Washer |
| Gas Type | Carbon Dioxide (CO2) |
| Material | Teflon |
| Style | Flat |
| Weight | 0.01 LB |
| CGA No. | CGA-320 |
| Type | Washer |
| Gas Type | Carbon Dioxide (CO2) |
| Material | Teflon |
| Style | Flat |
| Weight | 0.01 LB |