- Regulator Inlet Washer
- Snap-In Washer
- Gas Type: Carbon Dioxide (CO2), Non-Corrosive Gases
| Material | Nylon |
| Type | Snap-In Washer |
| CGA No. | CGA-320, CGA-330 |
| Gas Type | Carbon Dioxide (CO2), Non-Corrosive Gases |
| Style | Snap-In |
| Weight | 0.01 LB |
| Material | Nylon |
| Type | Snap-In Washer |
| CGA No. | CGA-320, CGA-330 |
| Gas Type | Carbon Dioxide (CO2), Non-Corrosive Gases |
| Style | Snap-In |
| Weight | 0.01 LB |