- Regulator Inlet Nipple
- Gas Type: Carbon Dioxide (CO2)
| Gas Type | Carbon Dioxide (CO2) |
| Material | Brass |
| Length | 2 1/2 in |
| CGA No. | CGA-320 |
| Thread - TPI or Pitch | 1/2 in - 27 |
| Weight | 0.16 LB |
| Gas Type | Carbon Dioxide (CO2) |
| Material | Brass |
| Length | 2 1/2 in |
| CGA No. | CGA-320 |
| Thread - TPI or Pitch | 1/2 in - 27 |
| Weight | 0.16 LB |