- Chain & Plug Assembly
- Female
- Gas Type: Hydrogen, Natural Gas
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Assembled, Gas Tight
| Connection Type | Female |
| CGA No. | CGA-350 |
| Gas Type | Hydrogen, Natural Gas |
| Type | Plug Assembly |
| Thread Direction | LH |
| Shape | Straight |
| Pressure [Max] | 3000 psi |
| Material | Brass |
| Weight | 0.18 LB |

