- Chain & Plug Assembly
- Male
- Gas Type: POL Acetylene
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Assembled, Gas Tight
| Connection Type | Male |
| Material | Brass |
| Shape | Straight |
| Thread Direction | LH |
| Type | Plug Assembly |
| CGA No. | CGA-510 |
| Gas Type | POL Acetylene |
| Pressure [Max] | 500 psig |
| Weight | 0.21 LB |

