- Chain & Plug Assembly
- Female
- Gas Type: Oxygen
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Assembled, Gas Tight
| Gas Type | Oxygen |
| Thread Direction | RH |
| Material | Brass |
| CGA No. | CGA-540 |
| Shape | Straight |
| Type | Plug Assembly |
| Connection Type | Female |
| Pressure [Max] | 3000 psi |
| Weight | 0.11 LB |

