- Chain & Plug Assembly
- Male
- Gas Type: Industrial Air & Water
features
- One and two-piece assemblies provide gas-tight sealing
- CGA nut and blind nipple (plug) combination
includes
- Nut & Plug Assembled, Gas Tight
| Type | Plug Assembly |
| Gas Type | Industrial Air & Water |
| Material | Brass |
| Connection Type | Male |
| Shape | Straight |
| Pressure [Max] | 3000 psi |
| Thread Direction | LH |
| CGA No. | CGA-590 |
| Weight | 0.23 LB |

