- Check Valve
- Female/Male
- 9/16 in - 18 RH
features
- Easily mounts on outlet bushing o nay regulator having a B-Size outlet
- This model has the same flow capacity as the torch - type (1200 SCFH at 50 PSIG) when installed on a regulator
- Check valve is easily seen and is less subject to contamination, abuse and damage
| Thread - TPI or Pitch | 9/16 in - 18 |
| Gas Type | Oxygen |
| Pressure | 125 psig |
| Size 1 | B-Size - B-Size |
| Thread Direction | RH |
| Connection Type | Female/Male |
| Type | Check Valve |
| CGA No. | CGA-022 |
| Weight | 1.26 LB |

