- Check Valve
- Male/Male
- 9/16 in - 18 RH
features
- Replaces outlet bushing in most regulators
- Flow capacity is 1000 SCFH at 50 PSIG
- Regulator type Check Valve is easily seen and less subject to contamination, abuse and damage
- Installed with Teflon® thread seal tape on 1/4" NPT tapered threads
| Thread Size | 1/4 in (NPT) |
| Thread Direction | RH |
| CGA No. | CGA-022 |
| Connection Type | Male/Male |
| Thread - TPI or Pitch | 9/16 in - 18 |
| Size 1 | B-Size |
| Gas Type | Oxygen |
| Type | Bushing |
| Pressure | 125 psig |
| Weight | 0.13 LB |

