- Inline Check Valve
- Male to Male
- 1/4 in (NPT)
features
- Check Valves are appropriate for applications that require higher operating pressures, up to 200 PSIG
- Compact design and low/open/close pressures: 3 oz to open valve and 10 oz or reverse pressure for positive valve closing
| Pressure | 200 psig |
| Type | Check Valve |
| Connection Type | Male to Male |
| Thread Size | 1/4 in (NPT) |
| Weight | 0.29 LB |

