- Inline Check Valve
- Male to Flow Female
- 1/4 in (NPT)
features
- Check Valves are appropriate for applications that require higher operating pressures, up to 200 PSIG
- Compact design and low/open/close pressures: 3 oz to open valve and 10 oz or reverse pressure for positive valve closing
| Thread Size | 1/4 in (NPT) |
| Type | Check Valve |
| Pressure | 200 psig |
| Connection Type | Male to Flow Female |
| Weight | 0.24 LB |

