- Inline NPT Check Valve
- Male/Male
- 3/8 in (NPT)
features
- Heavy duty check valves are designed for high performance in demanding applications
- All styles feature low/open/close pressures
- Check valve seat material is durable Ethylene Propylene (EPDM)
- FO ruse in high pressure pigtail assemblies
| Type | Check Valve |
| Thread Size | 3/8 NPT |
| Pressure [Max] | 3000 psig |
| Connection Type | Male/Male |
| Material | Brass |
| Weight | 0.27 LB |

