- Check Valve
- Male/Female
- 3/8 in - 24 LH
features
- One-piece, compact unit designed for A-Size applications
- Mounts to torch to prevent reverse flow at point of origin
| CGA No. | CGA-021 |
| Thread Direction | LH |
| Connection Type | Male/Female |
| Type | Check Valve |
| Gas Type | Fuel Gas |
| Size 1 | A-Size - A-Size |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Pressure | 50 psig |
| Weight | 0.05 LB |

