- Check Valve
- Male/Female
- 3/8 in - 24 RH
features
- One-piece, compact unit designed for A-Size applications
- Mounts to torch to prevent reverse flow at point of origin
| Gas Type | Oxygen |
| Type | Check Valve |
| Thread Direction | RH |
| Size 1 | A-Size - A-Size |
| CGA No. | CGA-020 |
| Pressure | 125 psig |
| Connection Type | Male/Female |
| Thread - TPI or Pitch | 3/8 in - 24 |
| Weight | 0.04 LB |

