- Inline NPT Check Valve
- Female/Male
- 1/4 in (NPT)
features
- Heavy duty check valves are designed for high performance in demanding applications
- All styles feature low/open/close pressures
- Check valve seat material is durable Ethylene Propylene (EPDM)
- FO ruse in high pressure pigtail assemblies
| Connection Type | Female/Male |
| Thread Size | 1/4 in (NPT) |
| Type | Check Valve |
| Pressure [Max] | 6000 psig |
| Material | Stainless Steel |
| Weight | 2.44 LB |

