- Inline NPT Check Valve
- Male/Female
- 1/4 in (NPT)
features
- Heavy duty check valves are designed for high performance in demanding applications
- All styles feature low/open/close pressures
- Check valve seat material is durable Ethylene Propylene (EPDM)
- FO ruse in high pressure pigtail assemblies
| Pressure [Max] | 6000 psig |
| Connection Type | Male/Female |
| Thread Size | 1/4 in (NPT) |
| Material | Stainless Steel |
| Type | Check Valve |
| Weight | 0.25 LB |

