- Barbed Hose Nipple
| Hose I.D. | 3/4 in |
| Pressure | 200 psig |
| Size 1 | D-Size |
| Type | Nipple |
| Length | 3 1/2 in |
| Material | Brass |
| Weight | 0.33 LB |
| Hose I.D. | 3/4 in |
| Pressure | 200 psig |
| Size 1 | D-Size |
| Type | Nipple |
| Length | 3 1/2 in |
| Material | Brass |
| Weight | 0.33 LB |