- Hose Coupler
- Male/Male
- Gas Type: Acetylene/F. Gases
| Type | Coupler |
| Size 1 | D-Size - D-Size |
| Shape | Straight |
| Gas Type | Acetylene/F. Gases |
| Thread Direction | LH |
| Connection Type | Male/Male |
| Material | Brass |
| Pressure [Max] | 200 psi |
| Weight | 0.76 LB |
| Type | Coupler |
| Size 1 | D-Size - D-Size |
| Shape | Straight |
| Gas Type | Acetylene/F. Gases |
| Thread Direction | LH |
| Connection Type | Male/Male |
| Material | Brass |
| Pressure [Max] | 200 psi |
| Weight | 0.76 LB |