- Regulator Outlet Bushing
- Male/Male
- Gas Type: Oxygen
| Type | Adapter |
| Gas Type | Oxygen |
| Size 1 | D-Size |
| Pressure [Max] | 200 psig |
| Male Thread | 3/4 in (NPT) |
| Thread Direction | RH |
| Shape | Straight |
| Material | Brass |
| Connection Type | Male/Male |
| Weight | 0.64 LB |
| Type | Adapter |
| Gas Type | Oxygen |
| Size 1 | D-Size |
| Pressure [Max] | 200 psig |
| Male Thread | 3/4 in (NPT) |
| Thread Direction | RH |
| Shape | Straight |
| Material | Brass |
| Connection Type | Male/Male |
| Weight | 0.64 LB |