- Hose Nut
- Female
- Gas Type: Fuel Gas
| Pressure [Max] | 200 psig |
| Shape | Hex |
| CGA No. | CGA-027 |
| Type | Nut |
| Connection Type | Female |
| Material | Brass |
| Thread Direction | LH |
| Thread - TPI or Pitch | 1 1/4 in - 12 |
| Gas Type | Fuel Gas |
| Size 1 | D-Size |
| Weight | 0.37 LB |
| Pressure [Max] | 200 psig |
| Shape | Hex |
| CGA No. | CGA-027 |
| Type | Nut |
| Connection Type | Female |
| Material | Brass |
| Thread Direction | LH |
| Thread - TPI or Pitch | 1 1/4 in - 12 |
| Gas Type | Fuel Gas |
| Size 1 | D-Size |
| Weight | 0.37 LB |