- Manifold One-Piece Dust Cap Assembly
- Female
- Gas Type: Hydrogen
includes
- Dust Cap, Not Gas Tight
| Type | Cap |
| Connection Type | Female |
| CGA No. | CGA-350 |
| Material | Brass |
| Gas Type | Hydrogen |
| Thread Direction | LH |
| Weight | 0.2 LB |
| Type | Cap |
| Connection Type | Female |
| CGA No. | CGA-350 |
| Material | Brass |
| Gas Type | Hydrogen |
| Thread Direction | LH |
| Weight | 0.2 LB |