- Manifold One-Piece Dust Cap Assembly
- Male
- Gas Type: POL Acetylene
includes
- Dust Cap, Not Gas Tight
| Thread Direction | LH |
| Material | Brass |
| CGA No. | CGA-510 |
| Type | Cap |
| Connection Type | Male |
| Gas Type | POL Acetylene |
| Weight | 0.02 LB |
| Thread Direction | LH |
| Material | Brass |
| CGA No. | CGA-510 |
| Type | Cap |
| Connection Type | Male |
| Gas Type | POL Acetylene |
| Weight | 0.02 LB |