- Manifold One-Piece Dust Cap Assembly
- Male
- Gas Type: Nitrogen, Argon, Helium
includes
- Dust Cap, Not Gas Tight
| Material | Brass |
| Thread Direction | RH |
| Type | Cap |
| Gas Type | Nitrogen, Argon, Helium |
| Connection Type | Male |
| CGA No. | CGA-580 |
| Weight | 0.14 LB |
| Material | Brass |
| Thread Direction | RH |
| Type | Cap |
| Gas Type | Nitrogen, Argon, Helium |
| Connection Type | Male |
| CGA No. | CGA-580 |
| Weight | 0.14 LB |