- Manifold One-Piece Dust Cap Assembly
- Female
- Gas Type: Oxygen
includes
- Dust Cap, Not Gas Tight
| Type | Cap |
| CGA No. | CGA-022 |
| Material | Brass |
| Connection Type | Female |
| Gas Type | Oxygen |
| Thread Direction | RH |
| Weight | 0.06 LB |
| Type | Cap |
| CGA No. | CGA-022 |
| Material | Brass |
| Connection Type | Female |
| Gas Type | Oxygen |
| Thread Direction | RH |
| Weight | 0.06 LB |