- Manifold One-Piece Dust Cap Assembly
- Female
- Gas Type: Acetylene
includes
- Dust Cap, Not Gas Tight
| Thread Direction | LH |
| CGA No. | CGA-023 |
| Connection Type | Female |
| Gas Type | Acetylene |
| Material | Brass |
| Type | Cap |
| Weight | 0.06 LB |
| Thread Direction | LH |
| CGA No. | CGA-023 |
| Connection Type | Female |
| Gas Type | Acetylene |
| Material | Brass |
| Type | Cap |
| Weight | 0.06 LB |