- Brass SAE Flare Tubing Connection
- Male/Male
- CGA-165 to 1/4 in NPT(M)
| Material | Brass |
| Type | Adapter |
| SAE Flare | 1/4 in |
| Pressure [Max] | 500 psig |
| CGA No. | CGA-165 |
| Connection Type | Male/Male |
| Connections | CGA-165 to 1/4 in NPT(M) |
| Weight | 0.06 LB |
| Material | Brass |
| Type | Adapter |
| SAE Flare | 1/4 in |
| Pressure [Max] | 500 psig |
| CGA No. | CGA-165 |
| Connection Type | Male/Male |
| Connections | CGA-165 to 1/4 in NPT(M) |
| Weight | 0.06 LB |