- Brass SAE Flare Tubing Connection
- Female
- .750 in - 16 UNF-2B, RH(F)
| CGA No. | CGA-295 |
| Connection Type | Female |
| SAE Flare | 1/2 in |
| Pressure [Max] | 500 psig |
| Connections | .750 in - 16 UNF-2B, RH(F) |
| Type | Nut |
| Material | Brass |
| Weight | 0.9 LB |
| CGA No. | CGA-295 |
| Connection Type | Female |
| SAE Flare | 1/2 in |
| Pressure [Max] | 500 psig |
| Connections | .750 in - 16 UNF-2B, RH(F) |
| Type | Nut |
| Material | Brass |
| Weight | 0.9 LB |