- Brass SAE Flare Tubing Connection
- Male/Male
- CGA-295 to 3/8 in NPT(M)
| SAE Flare | 1/2 in |
| CGA No. | CGA-295 |
| Connections | CGA-295 to 3/8 in NPT(M) |
| Pressure [Max] | 500 psig |
| Connection Type | Male/Male |
| Type | Adapter |
| Material | Brass |
| Weight | 0.18 LB |
| SAE Flare | 1/2 in |
| CGA No. | CGA-295 |
| Connections | CGA-295 to 3/8 in NPT(M) |
| Pressure [Max] | 500 psig |
| Connection Type | Male/Male |
| Type | Adapter |
| Material | Brass |
| Weight | 0.18 LB |