- Brass SAE Flare Tubing Connection
- Male/Male
- CGA-440 to 1/4 in NPT(M)
| SAE Flare | 5/8 in |
| CGA No. | CGA-440 |
| Pressure [Max] | 500 psig |
| Connection Type | Male/Male |
| Material | Brass |
| Connections | CGA-440 to 1/4 in NPT(M) |
| Type | Adapter |
| Weight | 0.16 LB |
| SAE Flare | 5/8 in |
| CGA No. | CGA-440 |
| Pressure [Max] | 500 psig |
| Connection Type | Male/Male |
| Material | Brass |
| Connections | CGA-440 to 1/4 in NPT(M) |
| Type | Adapter |
| Weight | 0.16 LB |