Skip to content Skip to navigation menu
Western Enterprises312-FA-10

312-FA-10

Flashback Arrestor Set
Item #101557925
  • Flashback Arrestor Set
  • Flashback Arrestor
  • Gas Type: Oxygen/Fuel Gas
Western Enterprises312-FA-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flashback Arrestor Set
  • Flashback Arrestor
  • Gas Type: Oxygen/Fuel Gas

features

  • Color-coded for gas service to provide added safety
  • Internal check valves designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
  • Torch and regulator models provide downstream and upstream protection
  • 10" maximum cutting capacity
  • For stopping flashbacks by preventing ignition of mixed gases and to protect equipment such as hoses, regulators and cylinders
Style Torch
Gas Type Oxygen/Fuel Gas
Size 1 B-Size
Type Flashback Arrestor
Thread - TPI or Pitch 9/16 in - 18
Weight 3.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison