- Flashback Arrestor Component
- Flashback Arrestor
- Gas Type: Fuel Gas
features
- Color-coded for gas service to provide added safety
- Internal check valves designed to prevent reverse flow and accidental mixing of oxygen and fuel gases
- Torch and regulator models provide downstream and upstream protection
- 10" maximum cutting capacity
- For stopping flashbacks by preventing ignition of mixed gases and to protect equipment such as hoses, regulators and cylinders
| Thread - TPI or Pitch | 9/16 in - 18 |
| Type | Flashback Arrestor |
| Size 1 | B-Size |
| Gas Type | Fuel Gas |
| Style | Torch |
| Weight | 0.13 LB |

