- Flashback Arrestor Assembly
- Gas Type: Acetylene (POL)
features
- Extinguish flashes or flames before they reach the cylinder
- Designed for installation on acetylene cylinders to prevent flashbacks into the cylinder
- Can be used in any lead not exceeding 3/8" pipe in size which connects an acetylene cylinder to a regulator, manifold or other equipment
- Rated flow capacity is 40 SCFH with a 5 psig pressure drop
includes
- Check Valve
| Thread Size | 1/4 in NPT(F), 1/4 in NPT(M) |
| Gas Type | Acetylene (POL) |
| CGA No. | CGA-510 |
| Weight | 1.89 LB |

