- Caliber™ Flashback Arrestors
- Gas Type: Oxygen/Fuel Gas
features
- Nickel plated brass
- Soft seat Buna Nitrile O-ring
- 316 stainless steel flame trap stops flashback
- Reusable flashback arrestor, manual resetting not required
- 100% factory flame and leak tested
| Style | Regulator |
| Thread - TPI or Pitch | 9/16 in - 18 UNF |
| Cutting Capacity1 | 10 in [Max] |
| Gas Type | Oxygen/Fuel Gas |
| Size 1 | B-Size |
| Weight | 1.0 LB |

