- Regulator Gauge
- 2" Diameter
features
- Installation requires teflon tape or oxygen safe compound to guard against leakage
| Diameter | 2 in |
| Connection Size | 1/4 in NPT(M) |
| Type | Gauge |
| Thread Size | 1/4 in (NPT) |
| Face Diameter | 2 in |
| Weight | 0.2 LB |
| Diameter | 2 in |
| Connection Size | 1/4 in NPT(M) |
| Type | Gauge |
| Thread Size | 1/4 in (NPT) |
| Face Diameter | 2 in |
| Weight | 0.2 LB |