- Regulator Gauge
- 2 1/2" Diameter
features
- Installation requires teflon tape or oxygen safe compound to guard against leakage
| Thread Size | 1/4 in (NPT) |
| Type | Gauge |
| Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT(M) |
| Face Diameter | 2 1/2 in |
| Weight | 0.12 LB |
| Thread Size | 1/4 in (NPT) |
| Type | Gauge |
| Diameter | 2 1/2 in |
| Connection Size | 1/4 in NPT(M) |
| Face Diameter | 2 1/2 in |
| Weight | 0.12 LB |