- Cylinder Pressure Testing Gauge
- Gas Type: Acetylene (POL)
features
- With Hand-Tight Nut
| Pressure [Max] | 400 psig |
| Type | Gauge |
| Material | Brass |
| Gas Type | Acetylene (POL) |
| Diameter | 2 in |
| CGA No. | CGA-510 |
| Weight | 1.2 LB |
| Pressure [Max] | 400 psig |
| Type | Gauge |
| Material | Brass |
| Gas Type | Acetylene (POL) |
| Diameter | 2 in |
| CGA No. | CGA-510 |
| Weight | 1.2 LB |