- Cylinder Pressure Testing Gauge
- Gas Type: Oxygen
features
- With Hand-Tight Nut
| Pressure [Max] | 3000 psig |
| Gas Type | Oxygen |
| Material | Brass |
| Diameter | 2 in |
| Type | Gauge |
| CGA No. | CGA-540 |
| Weight | 0.35 LB |
| Pressure [Max] | 3000 psig |
| Gas Type | Oxygen |
| Material | Brass |
| Diameter | 2 in |
| Type | Gauge |
| CGA No. | CGA-540 |
| Weight | 0.35 LB |