- Cylinder Pressure Testing Gauge
- Gas Type: Nitrogen
features
- With Hand-Tight Nut
| Gas Type | Nitrogen |
| Pressure [Max] | 4000 psig |
| CGA No. | CGA-580 |
| Diameter | 2 in |
| Material | Brass |
| Type | Gauge |
| Weight | 0.11 LB |
| Gas Type | Nitrogen |
| Pressure [Max] | 4000 psig |
| CGA No. | CGA-580 |
| Diameter | 2 in |
| Material | Brass |
| Type | Gauge |
| Weight | 0.11 LB |